Skip Content
MOTOR,1-1/2, 68 HP,1745/1140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1-1/2, 68 HP,1745/1140

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH1035L
  • Mfr. Model # H1035L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Full Load Amps 2.1/1.3
  • HP 1-1/2, 11/16
  • Item Belt Drive Motor
  • Nameplate RPM 1745/1140
  • Phase 3
  • Hz 60
  • RPM Range 1701-1800
  • Nominal Efficiency 81.0
  • Shaft Length 1-15/16"
  • Voltage 460
  • Frame 56H
  • Length Less Shaft 10-3/4"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 2
  • Motor Application HVAC/R
  • Duty Continuous
  • Body Dia. 6-1/2"
  • Motor Mounting Type Cradle Base
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Mounting Stud Pattern 5-13/16" x 5-13/16"
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List