!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR, DRUM PUMP,110 VOLT,GPM 32

MOTOR, DRUM PUMP,110 VOLT,GPM 32

DAYTON

MOTOR, DRUM PUMP,110 VOLT,GPM 32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR, DRUM PUMP,110 VOLT,GPM 32

MOTOR, DRUM PUMP,110 VOLT,GPM 32

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,577.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GUS1DLK8
  • Mfr. Model # 1DLK8
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Electric Drum Pump Motor
  • Power Source Electric
  • Motor HP 1 hp
  • Explosion Proof No
  • Full Load Amps 8.5 A
  • Input Watts 825 W
  • Housing Material Anodized Aluminum
  • Plug Type NEMA 5-15-P (110V) or CEE 7/7 (220V)
  • Noise Level 88 db
  • Motor RPM 0 to 10,000
  • Agency Compliance UL
  • Pump Package Type Drum Pump Motor
  • Motor Type Carbon Brush
  • Motor Enclosure TEFC
  • Rated Voltage 110V AC
  • Thermal Protection Yes
  • Variable Speed Yes
  • Cord Length 16 ft
  • Duty Cycle Intermittent
  • Number of Phases 1
  • For Use With 1DLL1, 1DLL2, 1DLL3, 1DLL4
  • Nominal Voltage 110V AC

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list