!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR, 30HP,1800RPM,3/208-230/460

MOTOR, 30HP,1800RPM,3/208-230/460

HUB CITY

MOTOR, 30HP,1800RPM,3/208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR, 30HP,1800RPM,3/208-230/460

MOTOR, 30HP,1800RPM,3/208-230/460

HUB CITY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,107.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOSU077A
  • Mfr. Model # U077A
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 523.0 lbs

Product Details

3-Phase hazardous location motors, 30 HP, 1,800 RPM, 208-230/460 voltage, 100% cast iron construction, 1.15 service factor, extended grease tubes, CSA certified.

Technical Specs

  • Item Hazardous Location Motor
  • Phase 3
  • HP 30
  • Voltage 208-230/460
  • Frame 286TS
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection T-Stat
  • Hazardous Location Class 1 C,D / 2 F,G
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • NEMA Design B
  • Length Less Shaft 23-1/4
  • Shaft Dia. 1-5/8"
  • Motor Shaft Design Keyed
  • Motor Bearings Ball
  • Motor Efficiency Group NEMA Premium Efficient
  • CC Number CC003A
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Nameplate RPM 1,800
  • Full Load Amps 80.0 - 73.0/36.5
  • Hz 60/50
  • Motor Service Factor 1.15
  • Ins. Class F
  • Temp. Code T3B
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Frame Material Cast Iron
  • Shaft Length 3-1/4"
  • Includes (11)-8" Leads through 1-1/2 NPT Nipple
  • Overall Length 26-1/2"
  • Nominal Efficiency 94.5%
  • Standards UL Listed (E12044): CSA Certified (LR47504)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list