Skip Content
MOTION SENSOR240 DEG.VIEWINGWHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTION SENSOR240 DEG.VIEWINGWHITE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LBN4
  • Mfr. Model # 2LBN4
  • UNSPSC # 46171616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

Motion sensor, max load 500W, coverage 21,000 sq ft, viewing angle 240¡, voltage 120, polycarbonate sensor housing material, white housing finish, passive infrared motion sensor, weatherproof, includes dusk to dawn and motion sensor.

Technical Specs

  • Includes Dusk to Dawn and Motion Sensor
  • Item Motion Sensor
  • Housing Finish White
  • Coverage 21,000 sq. ft.
  • Housing Material Polycarbonate Sensor
  • Sensor Type Passive Infrared Motion Sensor
  • Lamp Type Incandescent
  • Voltage 120
  • Standards UL/cUL Listed, Weatherproof
  • Viewing Angle 240 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list