close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Lamp holder/sensor kit, max 300W, coverage 21,000 sq ft, viewing 240¡, voltage 120, metal head w/polycarbonate sensor housing, bronze housing finish, lamp type incandescent (not incl), passive infrared motion sensor, weatherproof, Includes 1-300W lamp, 1-
Technical Specs
- Includes Uses (2) 150 W Lamp (Not Included), A Motion Sensor, Look Down Sensor
- Coverage 21,000 sq. ft.
- Item Motion Sensor with Lampholder Kit
- Housing Finish Bronze
- Housing Material Metal Head with Polycarbonate Sensor
- Lamp Included No
- Sensor Type Passive Infrared Motion Sensor
- Voltage 120
- Lamp Type Incandescent
- Standards UL/cUL Listed, Weatherproof
- Viewing Angle 240 Degrees
Compliance and Restrictions
-
None