!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTION LIGHT240DEG.VWNG ANGLEBRONZE

MOTION LIGHT240DEG.VWNG ANGLEBRONZE

LUMAPRO

MOTION LIGHT240DEG.VWNG ANGLEBRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTION LIGHT240DEG.VWNG ANGLEBRONZE

MOTION LIGHT240DEG.VWNG ANGLEBRONZE

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE2LBL4
  • Mfr. Model # 2LBL4
  • UNSPSC # 46171612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

Lamp holder/sensor kit, max 200W, coverage 21,000 sq ft, viewing 240¡, voltage 120, metal head w/polycarbonate sensor housing material, bronze housing, lamp-quartz halogen, lamp included, passive infrared motion sensor, weatherproof, includes 2-100 W lamp

Technical Specs

  • Item Motion Sensor with Lampholder Kit
  • Fixture Wattage 200W
  • Light Technology Halogen
  • Fixture Housing Colour Bronze
  • Standards UL/cUL Listed, Weatherproof
  • Lamp Included Yes
  • Number of Lightheads 2
  • Fixture Sensor Type Passive Infrared
  • Voltage 120
  • Includes (2) 100 W Lamps, (1) Lamp Holder, Motion Sensor and Look-Down Sensor
  • Viewing Angle 240 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list