Skip Content
MOTION LIGHT240 DEG.VWNG ANGLEWHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTION LIGHT240 DEG.VWNG ANGLEWHITE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LBL3
  • Mfr. Model # 2LBL3
  • UNSPSC # 46171610
  • CATALOGUE PAGE # 1206
  • Shipping Weight 2.3 lbs

Product Details

Lamp holder & sensor kit, max load 200W, coverage 21,000 sq ft, viewing angle 240¡, 120V, metal head w/polycarbonate sensor material, white finish, lamp type quartz halogen, lamp incl. passive infrared motion sensor, weatherproof, incl 2-300W lamps, 1-lam

Technical Specs

  • Coverage 21,000 sq. ft.
  • Includes (2) 200 W Lamps, (1) Lamp Holder, Motion Sensor and Look-Down Sensor
  • Item Motion Sensor with Lampholder Kit
  • Housing Finish White
  • Housing Material Metal Head with Polycarbonate Sensor
  • Lamp Included Yes
  • Lamp Type Quartz Halogen
  • Sensor Type Passive Infrared Motion Sensor
  • Voltage 120
  • Standards UL/cUL Listed, Weatherproof
  • Viewing Angle 240 Degrees
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list