MOTION LIGHT180DEG.VWNG ANGLEBRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTION LIGHT180DEG.VWNG ANGLEBRONZE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LBL9
  • Mfr. Model # 2LBL9
  • UNSPSC # 46171609
  • CATALOGUE PAGE # 1206
  • Shipping Weight 3.2 lbs

Product Details

Lamp holder & sensor kit, max load 300W, coverage 7,700 sq ft, viewing angle 180¡, 120V, metal head w/polycarbonate sensor material, bronze housing finish lamp type incandescent, lamps not included, passive infrared motion sensor, weatherproof, includes (

Technical Specs

  • Coverage 7,700 sq. ft.
  • Includes (2) Remote Motion Sensors, RF Receiver
  • Housing Finish Bronze
  • Item Wireless Motion Sensor with Lampholder Kit
  • Housing Material Metal Head with Polycarbonate Sensor
  • Lamp Included No
  • Lamp Type Incandescent
  • Sensor Type Passive Infrared Motion Sensor
  • Viewing Angle 180 Degrees
  • Voltage 120
  • Standards UL/cUL Listed, Weatherproof

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list