MOTION LIGHT180 DEG VW ANGLEBRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTION LIGHT180 DEG VW ANGLEBRONZE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LBN1
  • Mfr. Model # 2LBN1
  • UNSPSC # 46171608
  • CATALOGUE PAGE # 1206
  • Shipping Weight 3.36 lbs

Product Details

Lamp holder & sensor kit, max load 300W, coverage 7,700 sq ft, viewing angle 180¡, 120V, metal head w/polycarbonate sensor material, bronze finish, lamp type quartz halogen, lamp included, passive infrared motion sensor, weatherproof, includes 2-remote mo

Technical Specs

  • Coverage 7,700 sq. ft.
  • Includes (2) Remote Motion Sensors, RF Receiver, (2) 100W Lamps
  • Item Wireless Motion Sensor with Lampholder Kit
  • Housing Finish Bronze
  • Housing Material Metal Head with Polycarbonate Sensor
  • Lamp Included Yes
  • Lamp Type Quartz Halogen
  • Sensor Type Passive Infrared Motion Sensor
  • Standards UL/cUL Listed, Weatherproof
  • Viewing Angle 180 Degrees
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list