Skip Content
MORTISING RTR BIT CARB TIPPED,1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MORTISING RTR BIT CARB TIPPED,1-1/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y562
  • Mfr. Model # 16Y562
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.15 lbs

Product Details

Mortising Router Bit, Carbide Tipped, Cutting Dia. (In.) 1-1/4, Depth of Cut (In.) 1/2, Flute Length (In.) 1/2, Number of Flutes 2, Cutting Length (In.) 1/2, Shank Dia. (In.) 1/4, Shank Length (In.) 1-3/8, Overall Length (In.) 1-7/8, For Stock Removal, Dados, Rabbets, Hinge Butt Mortising

Technical Specs

  • Application For Stock Removal, Dados, Rabbets, Hinge Butt Mortising
  • Cutting Dia. (In.) 1-1/4
  • Cutting Length (In.) 1/2
  • Depth of Cut (In.) 1/2
  • Flute Length (In.) 1/2
  • Item Mortising Router Bit
  • Number of Flutes 2
  • Overall Length (In.) 1-7/8
  • Material Carbide Tipped
  • Shank Dia. (In.) 1/4
  • Shank Length (In.) 1-3/8
  • Sub-Category Straight Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list