Skip Content
MORTISING ROUTER BITS,1-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MORTISING ROUTER BITS,1-1/4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW45J313
  • Mfr. Model # 45J313
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application For Stock Removal, Dados, Rabbets, Hinge, Mortising
  • Cutting Dia. (In.) 1-1/4
  • Cutting Length (In.) 1/2
  • Flute Length (In.) 1/2
  • Item Router Bit
  • Material Carbide Tipped
  • Number of Flutes 2
  • Overall Length (In.) 2-5/32
  • Shank Dia. (In.) 1/2
  • Shank Length (In.) 1-5/8
  • Sub-Category Straight Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list