Skip Content
MORTISING CUTTER ARBOR,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MORTISING CUTTER ARBOR,1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW45J322
  • Mfr. Model # 45J322
  • UNSPSC # 27112821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Mortising Cutter Arbor
  • Application 1/4-28 Threaded Shank Arbor for Hinge Mortising Cutters With 1/4-28unf Threads
  • Material Alloy Steel
  • Overall Length (In.) 2-1/2
  • Shank Dia. (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list