MORTISE LOCKSET,SATIN CHROME,PASSAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MORTISE LOCKSET,SATIN CHROME,PASSAG

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ECF7
  • Mfr. Model # 4ECF7
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.68 lbs

Technical Specs

  • For Use With Hollow Metal and Wood Doors
  • Includes Escutcheon Plate
  • Item Mortise Lockset
  • Style Augusta
  • Series 8800FL
  • Required Door Thickness 1-3/4" - 3-1/4"
  • Standards Meets ANSI 115.1 and 115.11 as well as Certified ANSI/BHMA 156.13 Series 1000 Operational Grade 1.Conforms to Federal Specs., FF-H-106C/GEN and FF-H-106/2. UL listed
  • Location Type Commercial
  • Backset 2-3/4"
  • Strike Type ANSI
  • Strike Dim. 1-1/4" x 4-7/8"
  • Ligature Resistant No
  • Lockset Grade 1
  • Mortise/Cylindrical Mortise
  • Lockset Handle Type Lever
  • Lockset Finish Dull Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list