Skip Content
MORTISE LOCKSET,OFFICE/ENTRANCE,CHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MORTISE LOCKSET,OFFICE/ENTRANCE,CHR

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ABG3
  • Mfr. Model # 1ABG3
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Technical Specs

  • Features Double Locking
  • Item Mortise Lockset
  • Style Augusta
  • Required Door Thickness 1-3/8" - 3-1/4"
  • Series 8800FL
  • Standards ANSI A115.1 and A115.11
  • Number of Keys 2
  • Location Type Commercial
  • Backset 2-3/4"
  • Strike Dim. 1-1/4" x 4-7/8"
  • Strike Type ANSI
  • Lockset Grade 1
  • Lockset Finish Dull Chrome
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Mortise

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list