Skip Content
MORTISE CYLINDER,SATIN CHROME,TWO K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MORTISE CYLINDER,SATIN CHROME,TWO K

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ABN5
  • Mfr. Model # 1ABN5
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Satin Chrome
  • Item Mortise Cylinder
  • For Use With Mfr. No. SDA16-1
  • Material Brass
  • Includes (2) Keys
  • Number of Pins 6
  • Keyway Type Yale(R)
  • Location Type Commercial
  • Lockset Cylinder Type Mortise Cylinder
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list