Skip Content
MORPAD CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MORPAD CLAMP

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BES12/18/24/48
  • Mfr. Model # 12/18/24/48
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Replacement Morpad for Bessey Clamps
  • For Use With Mfg. Part #S 12/18/24/4800 Series Clamps
  • Dimensions (In.) 1-1/2"
  • Item Morpads
  • Type Standard
  • Package Quantity 1
  • Surface Tip (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list