Skip Content
MOP WRINGER,DOWN PRESS,8 TO 16 OZ., close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP WRINGER,DOWN PRESS,8 TO 16 OZ.,

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KP71
  • Mfr. Model # 4KP71
  • UNSPSC # 47121806
  • CATALOGUE PAGE # 1664
  • Shipping Weight 11.5 lbs

Product Details

Side Press Wringer. Linkage system and 5/8 inch solid steel shaft put more force on mop head.Heavy-gauge zinc-electroplated steel to resist corrosion. Large drain openings. Downward PressureAll-metal, hot-dipped galvanized, welded and riveted zinc-electroplated construction.

Technical Specs

  • Colour Silver
  • Item Mop Wringer
  • Handle Material Steel
  • Mop Capacity 8 - 16 oz.
  • Wringer Type Down Press
  • Wringer Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list