Skip Content
MOP WRINGER,DOWN PRESS,8 TO 16 OZ,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP WRINGER,DOWN PRESS,8 TO 16 OZ,S

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KP64
  • Mfr. Model # 4KP64
  • UNSPSC # 47121806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.4 lbs

Technical Specs

  • Item Mop Wringer
  • Colour Silver
  • For Use With 4KP67
  • Handle Material Stainless Steel
  • Mop Capacity 8 - 16 oz.
  • Wringer Material Stainless Steel
  • Wringer Type Down Press

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list