Skip Content
MOP WRINGER,DOWN PRESS,16 TO 24 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOP WRINGER,DOWN PRESS,16 TO 24 OZ.

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KP65
  • Mfr. Model # 4KP65
  • UNSPSC # 47121806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Silver
  • For Use With 4KP67
  • Handle Material Stainless Steel
  • Item Mop Wringer
  • Mop Capacity 16 - 24 oz.
  • Wringer Type Down Press
  • Wringer Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list