MOP WRINGER,DOWN PRESS,16 TO 24 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MOP WRINGER,DOWN PRESS,16 TO 24 OZ.

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3U497
  • Mfr. Model # 3U497
  • UNSPSC # 47121806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Silver
  • Item Mop Wringer
  • Handle Material Stainless Steel
  • Mop Capacity 16 - 24 oz.
  • Wringer Material Stainless Steel
  • Wringer Type Down Press

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list