Skip Content
MOP WET WHITE 5IN YELLOW BAND 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP WET WHITE 5IN YELLOW BAND 6/PK

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBC151-06WH00
  • Mfr. Model # C151-06WH00
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour White
  • For Use With Rubbermaid Commercial Products Mop Handles
  • Headband Size 5"
  • Ply 4
  • Item Wet Mop
  • Launderable Yes
  • Dry Weight 8 - 16 oz.
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Series Swinger Loop(R)
  • Mop Style String
  • Color Coding System Yes
  • Handle Included No
  • Mop Head Color White
  • Mop Head Material Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list