Skip Content
MOP WET ORANGE 5IN GRN BAND 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP WET ORANGE 5IN GRN BAND 6/PK

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBA15206OR00
  • Mfr. Model # A15206OR00
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • For Use With Rubbermaid Commercial Products Mop Handles
  • Headband Size 5"
  • Item Wet Mop
  • Ply 4
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Launderable Yes
  • Dry Weight 16 - 22 oz.
  • Series Web Foot(R)
  • Mop Style String
  • Color Coding System Yes
  • Handle Included No
  • Mop Head Material Synthetic
  • Mop Head Color Orange
  • Floor Tool Type Mop Head
  • Mop Connection Type Clamp
  • Mop End Type Loop

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list