Skip Content
MOP WET BLUE 5IN YEL BAND 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP WET BLUE 5IN YEL BAND 6/PK

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBA25106BL00
  • Mfr. Model # A25106BL00
  • UNSPSC # 47131619
  • CATALOGUE PAGE # 1657
  • Shipping Weight 0.7 lbs

Product Details

4-ply, balanced blend of cotton and synthetic yarn withstands repeated launderings without shrinkage. Looped ends and tailbanding reduce tangling for like-new performance after every laundering. Colorfast colours will not fade with repeated launderings. 6 per pack.

Technical Specs

  • Colour Blue
  • For Use With Rubbermaid Commercial Products Mop Handles
  • Headband Size 5"
  • Item Wet Mop
  • Ply 4
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Launderable Yes
  • Dry Weight 8 - 16 oz.
  • Green Certification or Other Recognition LEED EB&OM
  • Mop Style String
  • Series Web Foot(R)
  • Color Coding System Yes
  • Handle Included No
  • Mop Head Material Synthetic
  • Mop Head Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list