Skip Content
MOP,WET,24 OZ,RAYON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP,WET,24 OZ,RAYON

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ16W227
  • Mfr. Model # 16W227
  • UNSPSC # 47131618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour Natural
  • Ply 4
  • Item Looped-End Wet Mop
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Launderable Yes
  • Dry Weight 22 - 28 oz.
  • Mop Style String
  • Color Coding System No
  • Handle Included No
  • Mop Head Color Beige
  • Mop Head Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list