Skip Content
MOP,WET,16 OZ,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOP,WET,16 OZ,BLUE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RD94
  • Mfr. Model # 1RD94
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Headband Size 5-1/2"
  • Item Looped-End Wet Mop
  • Ply 4
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Launderable Yes
  • Dry Weight 8 - 16 oz.
  • Mop Style String
  • Handle Included No
  • Mop Head Color Blue
  • Mop Head Material Cotton
  • Mop Connection Type Quick Change
  • Mop End Type Loop
  • Floor Tool Type Mop Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list