Skip Content
MOP ROUGH SURFACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP ROUGH SURFACE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBT25600
  • Mfr. Model # T25600
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour White
  • For Use With Rubbermaid Commercial Products Mop Handles
  • Item Wet Mop
  • Headband Size 5"
  • Ply 1
  • Launderable Yes
  • Dry Weight 22 - 28 oz.
  • End Type Loop
  • Connection Type Clamp Syle
  • Mop Style String
  • Color Coding System Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List