Skip Content
MOP REFILL,BIG TORNADO,SYNTHETIC YA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP REFILL,BIG TORNADO,SYNTHETIC YA

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8TJA1
  • Mfr. Model # 8TJA1
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

3 red bands prevent tangling. Unique ratchet design locks and holds. 30 percent more blended yarn.Steel handle with hanger hole. Ergonomic hand grips. Mop head is 100 percent synthetic yarn which resists bacterial odor. 3 red bands prevent tangling. 20 percent bigger mop head. Easy change refill.

Technical Specs

  • Item Big Tornado Mop Refill
  • Colour Red
  • Series Big Tornado
  • Mop Style String
  • Dry Weight 16 oz.
  • Launderable Yes
  • Mop Head Material Synthetic
  • Handle Included No
  • Mop Head Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list