Skip Content
MOP HANGER,SS,22GA,24IN W,WALL MOUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP HANGER,SS,22GA,24IN W,WALL MOUN

FIAT PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U259
  • Mfr. Model # 11U259
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1767
  • Shipping Weight 1.25 lbs

Technical Specs

  • Includes Mounting Hardware
  • Gauge 22
  • Item Mop Hanger
  • For Use With Mop Service Basins
  • Material of Construction Stainless Steel
  • Overall Height (In.) 3-3/8
  • Overall Length (In.) 2
  • Color/Finish Stainless Steel
  • Overall Width (In.) 24
  • Mounting Type Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list