Skip Content
MOP HANDLE ERGONOMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP HANDLE ERGONOMIC

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBH124-00
  • Mfr. Model # H124-00
  • UNSPSC # 47131609
  • CATALOGUE PAGE # 1658
  • Shipping Weight 1.75 lbs

Technical Specs

  • For Use With 1" Headband Mops
  • Item Mop Handle
  • Handle Colour Gray
  • Handle Material Aluminum
  • Handle Length 54" to 66"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list