Skip Content
MOP HANDLE,AL,SILVER/YELLOW,60 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP HANDLE,AL,SILVER/YELLOW,60 IN.

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NB92
  • Mfr. Model # 3NB92
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Silver/Yellow
  • For Use With Wet Cleaning Mop Head
  • Material Aluminum
  • Length 60"
  • Item Mop Handle
  • Broom Connection Type Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list