Skip Content
MOP ECHO WIDE BAND XLGE GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP ECHO WIDE BAND XLGE GREEN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1NNW6
  • Mfr. Model # 1NNW6
  • UNSPSC # 47131619
  • CATALOGUE PAGE # 1656
  • Shipping Weight 1.78 lbs

Product Details

Tough Guy(TM) echo mop. X-Large, 28 - 32 oz. 5 in. handband. Composed of 30% post consumer recycled materials. Absorbs almost 4.4 times its weight in water and releases almost 30% upon wringing.

Technical Specs

  • Colour Green
  • Item Looped-End Wet Mop
  • Green Certification or Other Recognition Carbon Free Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Headband Size 5"
  • Ply 4
  • Dry Weight 28 - 34 oz.
  • Launderable Yes
  • Mop Style String
  • Color Coding System No
  • Handle Included No
  • Mop Head Material PET
  • Mop Head Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list