MOP ECHO WIDE BAND SMALL GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOP ECHO WIDE BAND SMALL GREEN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1NNW3
  • Mfr. Model # 1NNW3
  • UNSPSC # 47131619
  • CATALOGUE PAGE # 1656
  • Shipping Weight 1.0 lbs

Product Details

Tough Guy(TM) echo mop. Small, 8 - 16 oz. 5 in. handband. Composed of 30% post consumer recycled materials. Absorbs almost 4.4 times its weight in water and releases almost 30% upon wringing.

Technical Specs

  • Item Looped-End Wet Mop
  • Ply 4
  • Headband Size 5"
  • Launderable Yes
  • Dry Weight 8 - 16 oz.
  • Mop Style String
  • Color Coding System No
  • Handle Included No
  • Mop Head Material PET
  • Mop Head Color Green
  • Mop Connection Type Side Gate
  • Mop End Type Loop
  • Floor Tool Type Mop Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list