MOP DUST COTTON IND SLIP TREAT 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOP DUST COTTON IND SLIP TREAT 36IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG12736
  • Mfr. Model # 12736
  • UNSPSC # 47131617
  • CATALOGUE PAGE # 1660
  • Shipping Weight 1.26 lbs

Product Details

Cotton industrial mop made with heat-set cotton blend yarn. Poly backing. Mop is pre-treated. Fits ATG126 series breakway dust mop frames and handles. Slip-on treated mop, size 36 inches.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list