MOP DUST ASTROLENE SLIP TREAT 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOP DUST ASTROLENE SLIP TREAT 36IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG12836
  • Mfr. Model # 12836
  • UNSPSC # 47131617
  • CATALOGUE PAGE # 1660
  • Shipping Weight 1.2 lbs

Product Details

Synthetic Astrolene yarn is tightly twisted and heat-set to prevent lint-off and fraying in the wash. This 24 inch dustmop comes pre-treated with Velva Sheen dust control treatment. Slip on style works with 5 inch collapsible (breakaway) frames.

Technical Specs

  • Length 36"