Skip Content
MOP DUST ASTROLENE SLIP TREAT 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP DUST ASTROLENE SLIP TREAT 18IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG12818
  • Mfr. Model # 12818
  • UNSPSC # 47131617
  • CATALOGUE PAGE # 1660
  • Shipping Weight 0.65 lbs

Product Details

Synthetic Astrolene yarn is tightly twisted and heat-set to prevent lint-off and fraying in the wash. This 24 inch dustmop comes pre-treated with Velva Sheen dust control treatment. Slip on style works with 5 inch collapsible (breakaway) frames.

Technical Specs

  • Length 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list