MOP DUST 5INX36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOP DUST 5INX36IN

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBL155
  • Mfr. Model # L155
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Colour White and Gray
  • Item Dust Mop
  • Length 36"
  • End Type Cut End
  • Launderable No
  • Material Cotton/Synthetic
  • Features Soft, open-twist blended cut-end yarn for increased dust pick-up. Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement. Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement.
  • Depth 5"
  • Antimicrobial No
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list