Skip Content
MOP DAMP SMARTCOLOR YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP DAMP SMARTCOLOR YELLOW

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGDM40Y
  • Mfr. Model # DM40Y
  • UNSPSC # 47131619
  • CATALOGUE PAGE # 1662
  • Shipping Weight 0.18 lbs

Product Details

Prevent cross-contamination throughout your entire facility. Smartcolour Cleaning System combines Unger's superior cleaning technology with the sanitation and productivity of visual coding.

Technical Specs

  • Colour Yellow
  • For Use With Mfr. No. EZ25G, SM40G
  • Item SmartColor Damp Mop
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
  • Launderable Yes
  • Dry Weight 8 - 16 oz.
  • Mop Style Flat
  • Handle Included No
  • Mop Head Material Microfiber
  • Mop Head Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list