Skip Content
MOP BUCKET/WRINGER RED 35QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOP BUCKET/WRINGER RED 35QT

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB7588-88RED
  • Mfr. Model # 7588-88RED
  • UNSPSC # 47121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Technical Specs

  • Colour Red
  • Capacity 35 qt.
  • Overall Height 36-1/2"
  • Item Mop Bucket and Wringer
  • For Use With Mfr. No. 9C74
  • Overall Length 20-3/32"
  • Overall Width 15-45/64"
  • Shape Rectangular
  • Mechanism Hand Operated
  • Caster Type 3" Nonmarking
  • Wringer Type Side Press
  • Handle Material Metal
  • Mop Capacity 32 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list