Skip Content
MOP BUCKET AND WRINGER,35 QT.,YELLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOP BUCKET AND WRINGER,35 QT.,YELLO

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8EFM7
  • Mfr. Model # 8EFM7
  • UNSPSC # 47121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.7 lbs

Technical Specs

  • Colour Yellow
  • Capacity 35 qt.
  • Overall Height 40-3/4"
  • Overall Length 27"
  • Item Mop Bucket and Wringer
  • Overall Width 18"
  • Shape Rectangular
  • Mechanism Hand Operated
  • Caster Type 3" Nonmarking
  • Wringer Type Side Press
  • Mop Capacity 12 - 32 oz.
  • Bucket/Pail Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list