Skip Content
MOP BUCKET AND WRINGER,35 QT.,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOP BUCKET AND WRINGER,35 QT.,RED

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8UR39
  • Mfr. Model # 8UR39
  • UNSPSC # 47121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Colour Red
  • Includes Self Draining Spigot and Sediment Screen Drain Gate
  • Capacity 35 qt.
  • Overall Length 25-3/4"
  • Overall Height 28-1/4"
  • Overall Width 17-3/4"
  • Item Mop Bucket and Wringer
  • Shape Rectangular
  • Mechanism Hand Operated
  • Caster Type 3" Nonmarking
  • Wringer Type Side Press
  • Bucket/Pail Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list