MOP BUCKET AND WRINGER,35 QT.,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOP BUCKET AND WRINGER,35 QT.,BLUE

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9AAD0
  • Mfr. Model # 9AAD0
  • UNSPSC # 47121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.68 lbs

Technical Specs

  • Colour Blue
  • Includes Self Draining Spigot and Sediment Screen Drain Gate
  • Capacity 35 qt.
  • Overall Height 28-1/4"
  • Item Mop Bucket and Wringer
  • Overall Width 17-3/4"
  • Overall Length 25-3/4"
  • Shape Rectangular
  • Wringer Type Side Press
  • Mechanism Hand Operated
  • Caster Type 3" Nonmarking
  • Bucket/Pail Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list