Skip Content
MONTERREY CENTRESET CONVENTIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MONTERREY CENTRESET CONVENTIONAL

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS5500170.002
  • Mfr. Model # 5500170.002
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1761
  • Shipping Weight 3.15 lbs

Product Details

Lavatory Faucets, Brass construction with ceramic disc valve cartridge and braided flexible supply hoses with 3/8 inch compression connections. Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold to reduce the risk of

Technical Specs

  • Finish Chrome
  • Flow Rate 1.5 gpm
  • Includes Mounting Nuts, Supply Nuts
  • Item Bathroom Faucet
  • Number of Holes 2 or 3
  • Body Material Cast Brass
  • Connection 1/2" NPSM
  • Replacement Cartridge Mfr. No. 951764-0070A
  • Valve Type Ceramic Disc
  • Standards ADA: ASME A112.18.1: ANSI A117.1: CSA B 125: NSF 61/Section 9: CA AB 1953
  • ADA Compliant Yes
  • Faucet Operation Manual
  • Spout Length 3-3/4"
  • Number of Handles 2
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
  • Green Certification or Other Recognition WaterSense Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list