Skip Content
MONOCULAR,SPOTTING SCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MONOCULAR,SPOTTING SCOPE

NORTHWEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CFN9
  • Mfr. Model # 5CFN9
  • UNSPSC # 41111717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.32 lbs

Technical Specs

  • Height (In.) 5-1/3
  • Includes Mini Tripod, Nylon Case and Strap, Lens Covers, Cleaning Cloth
  • Item Monocular
  • Construction Rubber Armor
  • Width (In.) 3-3/4
  • Length (In.) 17-1/8
  • Type Spotting Scope
  • Magnification 20 to 80 X 70
  • Weight 51.2 oz.
  • Standards -
  • Requires -
  • Field of View 24 ft. @ 1000 yd. At Maximum Zoom
  • Min. Distance (Ft.) -
  • Prism Type Porro
  • Weather Resistant Fog Proof, Water Proof
  • Tripod Mountable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list