Skip Content
MONOBLOCK WITH PLATE LESS POP UP PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MONOBLOCK WITH PLATE LESS POP UP PC

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS2000100.002
  • Mfr. Model # 2000100.002
  • UNSPSC # 30181702
  • CATALOGUE PAGE # 1761
  • Shipping Weight 4.85 lbs

Product Details

Lavatory Faucets, Brass construction with ceramic disc valve cartridge and braided flexible supply hoses with 3/8 inch compression connections. Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold to reduce the risk of

Technical Specs

  • Flow Rate 1.8 gpm
  • Item Faucet
  • Number of Holes 1 or 3
  • Replacement Cartridge 023529-0070A
  • Connection 3/8"
  • Standards IAPMO (Cupc)
  • Spout Length 4-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list