Skip Content
MONOBLOCK LAV FAUCET W/DRAIN PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MONOBLOCK LAV FAUCET W/DRAIN PC

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS2009101.002
  • Mfr. Model # 2009101.002
  • UNSPSC # 30181702
  • CATALOGUE PAGE # 1761
  • Shipping Weight 4.05 lbs

Product Details

Lavatory Faucets, Brass construction with ceramic disc valve cartridge and braided flexible supply hoses with 3/8 inch compression connections. Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold to reduce the risk of

Technical Specs

  • Flow Rate 1.3 gpm
  • Number of Holes 1
  • Replacement Cartridge M962655-0070A
  • Item Faucet
  • Spout Length 4"
  • Standards IAPMO (Cupc)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list