Skip Content
MONITORING SOFTWARE FOR LLX2 LLXH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MONITORING SOFTWARE FOR LLX2 LLXH

DYNAFOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRA68968
  • Mfr. Model # 68968
  • UNSPSC # 43231511
  • CATALOGUE PAGE # 1883
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Dynafor LLX2, LLXh
  • Includes CD, Wire
  • Item Monitoring Software
  • Overall Height 8"
  • Material Plastic
  • Overall Length 8"
  • Connection Ports USB
  • Overall Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list