!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MONITOR T40 CO ADJ.ALARM SETTING

MONITOR T40 CO ADJ.ALARM SETTING

INDUSTRIAL SCIENTIFIC

MONITOR T40 CO ADJ.ALARM SETTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MONITOR T40 CO ADJ.ALARM SETTING

MONITOR T40 CO ADJ.ALARM SETTING

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $492.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # IDS18105254
  • Mfr. Model # 18105254
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

T4 rattler single gas monitor with gas concentrations clearly read on a large four-digit, seven segment liquid crystal display (LCD). It will alert the user with audible, visual or vibrating alarms when preset low or high alarm value is exceeded. Items are available for rent and repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca

Technical Specs

  • Item T40 Rattler with Suspender Clip - Carbon Monoxide with Adjustable Alarm Points
  • Detects Carbon Monoxide
  • Resolution 1 ppm
  • Alarm Setting Low 35 ppm, High 70 ppm
  • Battery Type AA Alkaline
  • Display LCD
  • Height 3.38"
  • Depth 3/4"
  • Features Single Button
  • Gas Type CO
  • Sensor Range 0 - 999 ppm
  • Operating Temp. Range -4 Degrees - 122 Degrees F, -20 Degrees - 50 Degrees C
  • Alarm Type Audible, Visual and Vibrating
  • Battery Life Up to 1,500 hr.
  • Interchangeable Sensors No
  • Width 2.3"
  • Standards CSA - Class I, Groups A, B, C, D, CENELEC (ATEX) and Australia - EEx ia IIC
  • Includes Clip, RFI and Ingress Protection

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list