Skip Content
MONITOR SUPPORT, DUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MONITOR SUPPORT, DUAL

HORIZON INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFDDX20-2
  • Mfr. Model # DX20-2
  • UNSPSC # 43212000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour Silver
  • Features Adjustable
  • For Use On Desk
  • Height 19"
  • Length 5 po
  • Includes Hardware
  • Material Aluminum
  • Width 23"
  • Standards BIFMA
  • Weight Capacity 19 lbs.
  • Monitor Capacity 25 lbs.
  • Mount Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list