MONITOR-RS5100 CO RED ALARM STROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MONITOR-RS5100 CO RED ALARM STROBE

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18102313
  • Mfr. Model # 18102313
  • UNSPSC # 41113117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Depth 4"
  • Gas Type CO
  • Features 16 ga. Steel Housing, Internal Lamp When Cover is Opened
  • Colour Gray
  • Height 10"
  • Includes 16 Gauge Steel, Red Alarm Strobe
  • Item Fixed Gas Detector
  • Width 8"
  • Number of Channels 1
  • Display 4 Digit LED
  • Standards CSA, Indoor Use
  • Resolution 1 ppm
  • Operating Temp. Range -4 to 122 Degrees F
  • Power Required 105 to 130VAC
  • Alarm Type Red Strobe
  • Sensor Range 0 to 1999 ppm
  • Status Indicator No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list