Skip Content
MONITOR RISER,BLACK/SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MONITOR RISER,BLACK/SILVER

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W805
  • Mfr. Model # 22W805
  • UNSPSC # 56112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Black/Silver
  • Material HPS
  • Depth 14"
  • Includes Stacking Feet and Accessory Tray
  • Height 4"
  • Item Monitor Riser
  • Width 19-7/8"
  • Weight Capacity 80 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list